3/8in Dr. T45 Star Bit Socket 140mmL
- Mfr # 310+6645
- Zoro # G023578699
product price:Â
$
11.01
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310+6645
- Zoro #
- G023578699
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T45 Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 310+6645, Professional Star Bit Socket This 3/8in drive T45 star bit socket is built for precise fastener engagement and dependable torque transfer in professional toolkits. The 140mm overall length (5.51 inches) helps provide reach while maintaining stable control during service work. Designed for technician-level durability, the bit is securely attached and interchangeable, supporting consistent performance under repeated use. Clear, permanent size markings improve organization and reduce downtime when selecting the correct socket. Key Benefits 3/8in drive T45 star bit socket supports accurate, repeatable fastener engagement. 140mm (5.51 inch) overall length provides added reach in tight access areas. Made from High Speed Steel for strength, durability, and anti-corrosive properties. Securely attached, interchangeable bit design helps handle rigorous professional technician demands. Permanently stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU: 310+6645. Built as a professional-grade bit socket, it is intended for long-term, heavy-use service environments where durability, clear sizing, and reliable fit matter. Its materials and standards-focused construction support consistent results across routine and demanding applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.