Shop GENIUS TOOLS
Create Account
1/4in Dr. 2.5mm Hex Bit Socket 70mmL
- Mfr # 208+2325
- Zoro # G123578964
original price:Â $5.33 , new price: $4.80 , 9 percent off
new price:Â
$
4.80
/ea
Sold in multiples of 2 for
$9.60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+2325
- Zoro #
- G123578964
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 2.5mm Size 1/4 Inch Drive 70mm Length Durable Steel - 208+2325 Professional Bit Socket This 1/4in drive 2.5mm hex bit socket is built for controlled fastening where a precise hex bit fit matters. The 70mm overall length helps reach recessed hardware, while the stamped size marking supports fast identification in a busy tool setup. Made from High Speed Steel, the bit socket is designed for high strength, durability, and anti-corrosive performance. It meets or exceeds ANSI standards and is intended for the rigorous needs of professional technicians. Key Benefits 1/4in drive with 2.5mm hex bit profile for accurate engagement. 70mm (2.76in) overall length helps access fasteners in tight spaces. High Speed Steel construction supports strength, durability, and anti-corrosive protection. Securely attached, interchangeable bit socket design for reliable day-to-day use. Stamped size marking provides permanent, quick identification during tool selection. Meets or exceeds ANSI standards for consistent quality and performance. SKU 208+2325 is designed as a professional-grade bit socket for repeatable, dependable performance. With durable materials, clear size identification, and standards compliance, it fits well in technician toolkits that prioritize longevity, organization, and consistent results across demanding jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.