Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Hex Bit Socket 140mmL
- Mfr # 340+2650
- Zoro # G923582116
original price:Â $16.67 , new price: $15.00 , 10 percent off
new price:Â
$
15.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+2650
- Zoro #
- G923582116
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 10mm Size 3/8 Inch Drive 140mm Length Durable Construction - 340+2650 Professional Hex Bit Socket This 10mm hex bit socket is built for consistent fastening work where fit, reach, and durability matter. The 3/8 inch drive and extended 140mm length help access recessed fasteners while maintaining stable engagement with compatible ratchets and drive tools. Made from high speed steel with anti-corrosive properties, it is designed to hold up under heavy use. Permanent stamped size markings support quick identification during setup and tool organization. Key Benefits 10mm hex bit size provides precise engagement to help reduce fastener rounding. 3/8 inch drive fits common ratchets and drive tools in professional sets. 140mm overall length reaches recessed or hard-to-access hex fasteners effectively. High speed steel construction delivers strength, durability, and long service life. Anti-corrosive properties help protect the socket in demanding shop environments. Stamped size markings support quick identification and better tool organization. Bit is securely attached yet interchangeable for reliable, flexible service work. SKU 340+2650 meets or exceeds ANSI standards and is designed for professional technicians who rely on repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.