3/4in Dr. 2 11/16in Deep Hand Socket
- Mfr # 689586
- Zoro # G923584646
product price:Â
$
169.65
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689586
- Zoro #
- G923584646
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 2 11/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689586 Deep Hand Socket This 3/4in drive deep hand socket in 2 11/16in size is built for high-torque fastening where reach and strength matter. Its 105mm (4.13in) overall length helps access recessed fasteners while maintaining a secure fit and consistent handling. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish adds further corrosion resistance and helps the tool stay service-ready in demanding environments. Key Benefits 3/4in drive deep socket design supports access to recessed fasteners. 2 11/16in size delivers consistent fit for compatible fasteners and hardware. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Anti-corrosive material properties help withstand harsh shop and site conditions. Chrome polished finish is tough and resistant to corrosion over time. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.