Shop GENIUS TOOLS
Create Account
3/8in Dr. 15mm Hand Socket 12-Point
- Mfr # 333215
- Zoro # G823581745
product price:Â
$
2.67
/ea
Sold in multiples of 3 for
$8.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333215
- Zoro #
- G823581745
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 15mm 3/8 Inch Drive 12-Point High-Strength Chrome Finish - 333215 Hand Socket This 15mm, 12-point hand socket is built for consistent engagement on metric fasteners with a 3/8in drive. Its compact 30mm (1.18in) overall length helps maintain control and reach when working in tighter areas where longer sockets are less practical. Manufactured from Chromium-vanadium steel alloy, it's designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, while clearly stamped size markings support faster identification and cleaner tool organization. Key Benefits 15mm 12-point profile promotes secure fit and reliable fastener engagement. 3/8in drive size works with compatible ratchets and extensions. 30mm (1.18in) overall length supports access and control in confined spaces. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and maintains a professional appearance. Stamped size markings allow permanent, quick identification for easier organization. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while maintaining dependable fit and finish. SKU: 333215. Keep it in your 3/8in drive rotation for durable, clearly marked 15mm coverage with corrosion-resistant protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.