Shop GENIUS TOOLS
Create Account
1/4in Dr. 3/16in Impact Socket
- Mfr # 292506
- Zoro # G323583027
product price:Â
$
3.09
/ea
Sold in multiples of 3 for
$9.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 292506
- Zoro #
- G323583027
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3/16 Inch Size 1/4 Inch Drive High-Strength Durable Construction - 292506 Impact Socket This 1/4in drive, 3/16in impact socket is built for professional technicians who need consistent fit and strength under impact use. The compact 25mm (0.98in) overall length helps access fasteners in tighter spaces while maintaining a secure, controlled connection. Constructed from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for long service life. Clear, permanently stamped size markings support fast tool identification and cleaner organization in a busy work environment. Key Benefits 1/4in drive 3/16in impact socket sized for precise fastener engagement. 25mm (0.98in) overall length supports access in compact work areas. Chromium-vanadium steel alloy delivers high strength and durable performance. Anti-corrosive material properties help resist wear in demanding shop conditions. Oil-quenched heat treatment improves core strength for repeated impact applications. Matte black oxide coating adds a tough exterior for long-term durability. Stamped size markings provide permanent, easy identification for faster tool selection. Engineered to meet or exceed ANSI standards, this impact socket is designed for reliable performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.