Shop GENIUS TOOLS
Create Account
3/4in Dr. 3/4in(12 pt.) Thin Wall Impact Socket
- Mfr # 695224
- Zoro # G923580457
original price:Â $12.12 , new price: $10.91 , 9 percent off
new price:Â
$
10.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695224
- Zoro #
- G923580457
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3/4 Inch 12-Point Thin Wall CR-Mo Steel 3/4 Inch Drive - 695224 Impact Socket SKU: 695224. This 3/4 inch drive, 12-point thin wall impact socket is built for tight clearances where a standard wall socket may not fit. The thin wall profile is paired with a high-strength CR-Mo construction to support demanding impact work without sacrificing durability. Designed for professional technicians, it features clear, permanently stamped size markings for faster identification and a matte black oxide finish for added protection. Heat treatment through oil quenching improves toughness and core strength for long-term service. Key Benefits Thin wall 12-point design helps access fasteners in tighter clearances. 3/4 inch drive size with 51mm (2.01 inch) overall length. Chromium Molybdenum alloy steel provides high strength and durability. Matte black oxide coating supports anti-corrosive protection and wear resistance. Oil-quenched heat treatment delivers tough exterior and strong inner core. Permanently stamped size markings improve organization and quick socket selection. Built to meet the expectations of daily shop use, this thin wall impact socket balances strength, finish durability, and consistent identification in a compact 51mm length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.