Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/2in Impact Socket
- Mfr # 665248
- Zoro # G623584243
original price:Â $18.63 , new price: $16.77 , 9 percent off
new price:Â
$
16.77
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665248
- Zoro #
- G623584243
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/2 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 665248 Impact Socket This 3/4 inch drive, 1 1/2 inch impact socket is built for high-torque fastening where durability matters. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed to handle demanding impact applications while maintaining strength and resisting corrosion. With a 57mm (2.24 inch) overall length, it offers a compact profile for controlled access. The matte black oxide finish and oil-quenched heat treatment support a tough exterior and strong inner core, while permanently stamped size markings help keep tool selection quick and organized. Key Benefits 3/4 inch drive impact socket designed for high torque, heavy-duty use. 1 1/2 inch size with 57mm overall length for balanced reach and control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in harsh working conditions. Oil-quenched heat treatment improves exterior toughness and inner core strength. Matte black oxide coating adds protection for long-term professional service life. Permanently stamped size markings support fast identification and better tool organization. SKU 665248 is a professional-grade choice for technicians who require a dependable impact socket built to withstand repeated heavy use without compromising fit or identification over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.