Shop GENIUS TOOLS
Create Account
3/4in Dr. 45mm Deep Impact Socket
- Mfr # 649545
- Zoro # G023579887
product price:Â
$
55.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649545
- Zoro #
- G023579887
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 45mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649545 Impact Socket This 45mm deep impact socket is built for 3/4in drive impact applications where strength, fit, and repeatable performance matter. The 6-point profile is designed to seat securely on fasteners while helping reduce rounding during high-torque use. Made from Chromium Molybdenum alloy steel, it combines high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide finish support a tough exterior with durable inner core strength, suited to long-term professional toolboxes. Key Benefits 45mm deep, 6-point impact design helps reduce fastener rounding under load. 3/4in drive size with 95mm length reaches deeper-set nuts and bolts. Chromium Molybdenum alloy steel delivers high strength and long wear life. Matte black oxide coating supports durability and helps resist corrosion. Oil-quenched heat treatment improves core strength for demanding, repeated impact use. Permanently stamped size markings make identification and organization fast and reliable. Meets or exceeds ANSI standards for quality and performance expectations. SKU: 649545. Designed for professional technicians, this socket focuses on durable materials, clear markings, and a proven heat-treated construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.