Shop GENIUS TOOLS
Create Account
1/4in Dr. 3/32in Hex Bit Socket 100mmL
- Mfr # 208+3506
- Zoro # G523579592
original price:Â $7.01 , new price: $6.31 , 9 percent off
new price:Â
$
6.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3506
- Zoro #
- G523579592
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/32 Inch Size 1/4 Inch Drive 100mm Length Durable S2 Steel - 208+3506 Hex Bit Socket This 1/4in drive hex bit socket is built for controlled fastening where a precise 3/32in hex size matters. The 100mm (3.94in) overall length helps you reach recessed or hard-to-access fasteners while maintaining a stable, accurate fit. Designed for professional technicians, it combines durable construction with practical identification features for efficient tool management. The bit is securely attached yet interchangeable, supporting consistent performance across demanding, repeated use. Key Benefits 3/32in hex bit socket helps reduce fastener rounding with a snug fit. 1/4in drive compatibility works with common ratchets, extensions, and handles. 100mm (3.94in) length improves access to deeper or obstructed fastener locations. Made from high speed steel for strength, durability, and anti-corrosive properties. Permanently stamped size markings support fast identification and organized storage. Securely attached bit design stays stable in use, yet remains interchangeable. SKU: 208+3506. Built to meet the rigorous needs of professional technicians, this hex bit socket focuses on reliable fit, durable materials, and clear size identification. It is engineered for long-term heavy use while maintaining the practical features expected in a professional hand tool lineup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.