Shop GENIUS TOOLS
Create Account
3/8in Dr. 12mm Hex Bit Socket 180mmL
- Mfr # 342+2752
- Zoro # G523582479
original price:Â $20.10 , new price: $18.09 , 10 percent off
new price:Â
$
18.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342+2752
- Zoro #
- G523582479
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 12mm Size 3/8 Inch Drive 180mm Length Durable S2 Steel - 342+2752 Professional Hex Bit Socket This 3/8in drive 12mm hex bit socket is built for technicians who need consistent fit, controlled torque, and added reach. With an overall length of 180mm (7.09 inches), it helps access fasteners in deeper or obstructed locations while maintaining stable engagement. Designed for durability and easy identification, the socket features permanently stamped size markings and a securely attached, interchangeable bit construction. Key Benefits 3/8in drive with 12mm hex bit profile for precise fastener engagement. 180mm overall length improves access in recessed and hard-to-reach areas. High Speed Steel construction provides high strength and long-term durability. Anti-corrosive properties help the tool hold up in demanding shop conditions. Permanently stamped size markings support faster selection and cleaner tool organization. Securely attached, interchangeable bit design supports reliable performance under heavy use. Built for professional technicians and repeated daily use, this hex bit socket supports accurate work across service and repair tasks where reach and durability matter. The long body helps reduce awkward angles, while the clear size stamp keeps identification quick when working from a drawer or cart.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.