Shop GENIUS TOOLS
Create Account
1/2in Dr. T-70 Star Bit Socket 150mmL
- Mfr # 444+6670
- Zoro # G223584025
original price:Â $22.01 , new price: $19.81 , 10 percent off
new price:Â
$
19.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+6670
- Zoro #
- G223584025
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-70 Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 444+6670 Star Bit Socket This 1/2in drive T-70 star bit socket is built for consistent engagement and fast size recognition in professional tool kits. The 150mm overall length helps reach fasteners set deeper or surrounded by nearby components, while keeping the drive end compatible with standard 1/2in drive ratchets and torque tools. Made from high speed steel for strength, durability, and anti-corrosive properties, it's designed for heavy, repeated use. The bit is securely attached and interchangeable, supporting reliable service work where a stable, effective bit-to-socket connection matters. Key Benefits 1/2in drive T-70 star bit socket for consistent fastener engagement. 150mm overall length helps access recessed or hard-to-reach fasteners. High speed steel construction delivers strength, durability, and anti-corrosive performance. Size is permanently stamped for quick identification and better tool organization. Securely attached, interchangeable bit socket design supports reliable, repeatable service work. Meets or exceeds ANSI standards for professional tool performance expectations. SKU 444+6670 is designed for technicians who need dependable T-70 star bit service with a longer reach. With permanently stamped markings and durable steel construction, it supports efficient workflow in demanding environments and helps maintain consistent performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.