Shop GENIUS TOOLS
Create Account
1/4in Dr. T-30 Star Bit Socket 140mmL
- Mfr # 208+6630
- Zoro # G423578732
original price:Â $8.82 , new price: $7.94 , 9 percent off
new price:Â
$
7.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6630
- Zoro #
- G423578732
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-30 1/4 Inch Drive 140mm Length Durable S2 Steel - 208+6630, Star Bit Socket This 1/4in drive T-30 star bit socket is built for consistent engagement on star-shaped fasteners and added reach where standard bit sockets fall short. The 140mm overall length improves access in recessed or obstructed areas while keeping the bit securely attached for dependable use. Designed for professional technicians, it combines durable materials with clear size identification to support efficient tool selection and organization. Key Benefits 1/4in drive T-30 star bit socket delivers precise fit on fasteners. 140mm overall length improves access to recessed or hard-to-reach fasteners. Durable high speed steel construction supports strength, longevity, and anti-corrosion properties. Bit socket design is securely attached and interchangeable for reliable daily service. Stamped size markings provide permanent identification for faster tool organization. Meets or exceeds ANSI standards for consistent performance expectations. What's Included 1pc 1/4in Dr. T-30 Star Bit Socket, 140mmL (SKU: 208+6630) Built to handle the rigorous needs of professional technicians, this star bit socket emphasizes fit, reach, and durability in a single piece. Clear markings help keep kits organized, while the corrosion-resistant steel construction supports long-term use in demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.