Shop GENIUS TOOLS
Create Account
3/8in Dr. T-15 Tamperproof Star Bit Socket 140mmL
- Mfr # 308+7615
- Zoro # G523581113
product price:Â
$
9.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7615
- Zoro #
- G523581113
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-15 Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 308+7615 Tamperproof Torx Bit Socket This 3/8 inch drive T-15 tamperproof star bit socket is built for secure engagement on tamperproof Torx fasteners where a standard bit won't fit. The 140mm overall length helps provide added reach and control while maintaining the familiar handling of a bit socket. Designed for professional technicians, it focuses on dependable fit, long service life, and quick identification in a busy tool setup. The size marking is stamped for easy reading, and the bit socket construction is intended to stay securely attached through repeated use. Key Benefits 3/8 inch drive T-15 tamperproof star bit socket for secure fastener engagement. 140mm (5.51 inch) overall length supports improved access and controlled handling. High speed steel construction provides strength, durability, and anti-corrosive protection. Stamped size marking enables fast identification and consistent tool organization. Bit sockets are securely attached and interchangeable for reliable daily service work. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU 308+7615 is a practical addition for technicians who rely on tamperproof star bit sockets that hold up under routine, heavy use. With its extended length, durable steel build, and clear size marking, it supports efficient work while maintaining the quality expectations associated with professional hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.