Shop GENIUS TOOLS
Create Account
3/4in Dr. 52mm Impact Socket
- Mfr # 645252
- Zoro # G523584107
original price:Â $52.08 , new price: $46.87 , 10 percent off
new price:Â
$
46.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645252
- Zoro #
- G523584107
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 52mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 645252 Impact Socket SKU: 645252. This 52mm, 6-point impact socket is built for 3/4in drive impact applications where consistent torque transfer and fastener control matter. The 70mm (2.76in) overall length supports access and stability on larger hardware. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating help create a tough exterior with a strong inner core. Key Benefits 6-point 52mm profile helps reduce fastener rounding under impact loads. 3/4in drive size integrates with professional impact tools and accessories. 70mm overall length balances reach and control in heavy-duty service. Chromium molybdenum alloy steel delivers high strength and long wear life. Oil-quenched heat treatment supports a durable exterior and strong core. Matte black oxide coating helps resist corrosion and surface wear. Stamped size markings make identification quick and tool organization easier. It's a straightforward, dependable choice when you need a durable CR-Mo socket for repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.