Shop GENIUS TOOLS
Create Account
1/4in Dr. 3/8in Hex Bit socket
- Mfr # 272812
- Zoro # G323579044
product price:Â
$
3.36
/ea
Sold in multiples of 2 for
$6.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272812
- Zoro #
- G323579044
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Hand Socket 3/8 Inch Size 1/4 Inch Drive Durable Chrome Finish - 272812 Professional Bit Socket SKU: 272812. This hex head hand socket is a 3/8in hex bit socket built around a 1/4in drive size, designed for controlled fastening where consistent fit and dependable engagement matter. With a compact 26mm (1.02in) overall length, it helps keep access manageable in tighter work areas. Manufactured from Chromium-vanadium steel alloy for strength and durability, it also offers anti-corrosive properties for long-term service. Clear size stamping supports faster identification during setup and tool organization, while the bit socket design keeps the bit securely attached and interchangeable for practical shop use. Key Benefits 3/8in hex head hand socket delivers accurate fit and consistent fastener engagement. 1/4in drive size pairs with common ratchets and hand tools. 26mm overall length helps with access and control in confined areas. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive properties help protect the socket in harsh working environments. Stamped size markings support quick identification and cleaner tool organization. Securely attached, interchangeable bit socket design supports reliable professional service. Meets or exceeds ANSI standards and is built for professional technicians who rely on tools through repeated, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.