3/8in Dr. 1.2 x 8.0mm Slotted Bit Socket 110mmL
- Mfr # 310+1580
- Zoro # G223582427
original price:Â $7.78 , new price: $7.00 , 10 percent off
new price:Â
$
7.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310+1580
- Zoro #
- G223582427
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.2 x 8.0mm Size 3/8 Inch Drive 110mm Length Durable Design - 310+1580 Professional Bit Socket This 3/8in drive slotted bit socket is built for controlled fastening where consistent fit and reach matter. The 1.2 x 8.0mm slotted bit profile and 110mm overall length help maintain access and alignment while working in tighter or recessed locations. Made from High Speed Steel with anti-corrosive properties, it is designed to hold up under frequent service work. Permanently stamped size markings improve tool organization and speed up identification in a drawer, cart, or tool roll. Key Benefits 3/8in drive slotted bit socket for 1.2 x 8.0mm applications. 110mm overall length balances reach and control during fastening. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding work environments. Permanently stamped size marking simplifies quick, accurate tool identification. Securely attached, interchangeable bit socket design built for professional technicians. Meets or exceeds ANSI standards for dependable, professional-grade performance. 2 x 8.0mm slotted bit, and 110mm overall length for reliable access, fit, and repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.