Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 3/16in Deep Impact Socket
- Mfr # 669538
- Zoro # G323584574
original price:Â $26.57 , new price: $23.91 , 10 percent off
new price:Â
$
23.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669538
- Zoro #
- G323584574
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 3/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 669538 Impact Socket This 1 3/16in 6-point impact socket is built for 3/4in drive impact use where consistent fit and strength matter. The 90mm (3.54in) overall length provides practical reach while maintaining a compact profile for controlled handling. Constructed from Chromium Molybdenum Alloy Steel, it is engineered for high-strength performance and durability, with anti-corrosive properties to help resist shop and jobsite wear. The heat-treated, oil-quenched build and matte black oxide coating support a tough exterior and strong inner core for long-term professional service. Key Benefits 6-point 1 3/16in design helps reduce fastener rounding under torque. 3/4in drive size suits heavy-duty impact tools and demanding applications. Chromium Molybdenum Alloy Steel delivers strength with anti-corrosive properties. Oil-quenched heat treatment supports a durable exterior and robust core. Matte black oxide coating adds protection for long-lasting professional use. Permanently stamped size markings enable quick identification and better organization. Meets or exceeds ANSI standards for dependable fit and performance. SKU: 669538.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.