1/4in Dr. 3mm Hand Socket
- Mfr # 222503
- Zoro # G223578796
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222503
- Zoro #
- G223578796
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 3mm Size 1/4 Inch Drive Durable Chrome Vanadium Steel - 222503 Hand Socket This 3mm, 6-point hand socket is built for consistent fastening work with a 1/4 inch drive. The compact 25mm (0.98 inch) overall length helps it fit into tight spaces while maintaining a secure, precise engagement on compatible fasteners. Manufactured from chromium-vanadium steel alloy and finished with a chrome polished surface, it is designed for strength, durability, and corrosion resistance. Permanent size stamping supports quick identification during tool selection and organization. Key Benefits 3mm 6-point socket design promotes a snug fit and reduced rounding. 1/4 inch drive fits common ratchets and extensions for versatile use. 25mm overall length supports access in compact or restricted work areas. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and helps maintain a clean appearance. Size is stamped for permanent, fast identification during tool organization. Engineered as a professional-grade socket, this tool is designed and made for technicians who rely on dependable fit and durable construction over years of heavy use. SKU 222503 is built to maintain performance while offering clear identification, corrosion resistance, and compliance with recognized ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.