Shop GENIUS TOOLS
Create Account
1/2in Dr. 11/16in Hex Bit Socket 230mmL
- Mfr # 422+3844
- Zoro # G823580564
original price:Â $33.72 , new price: $30.35 , 9 percent off
new price:Â
$
30.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 422+3844
- Zoro #
- G823580564
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 11/16 Inch Size 1/2 Inch Drive 230mm Length Durable Construction - 422+3844 Professional Hex Bit Socket This 1/2in drive 11/16in hex bit socket is built for technicians who need dependable fit, reach, and longevity. The 230mm (9.06in) overall length helps access fasteners in deeper or recessed locations while maintaining stable engagement during service work. Constructed from high speed steel, it delivers high strength with anti-corrosive properties for long-term durability. Size markings are stamped for quick identification and better tool organization in drawers, carts, or socket rails. Key Benefits 1/2in drive with 11/16in hex bit profile for secure fastener engagement. 230mm (9.06in) overall length improves reach in tight or recessed areas. High speed steel construction provides strength, durability, and anti-corrosive protection. Permanently stamped size markings enable fast selection and organized storage. Securely attached, interchangeable bit socket design supports rigorous professional use. Meets or exceeds ANSI standards for consistent performance and quality control. Designed for professional-grade service environments, this hex bit socket balances reach, durability, and easy identification in daily tool rotation. Its high speed steel build, ANSI-aligned quality, and securely attached construction make it a reliable choice for repetitive, heavy-use applications where consistent fit and long-term corrosion resistance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.