Shop GENIUS TOOLS
Create Account
1/4in Dr. T-9 Star Bit Socket 70mmL
- Mfr # 208+6309
- Zoro # G623578563
product price:Â
$
6.25
/ea
Sold in multiples of 2 for
$12.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6309
- Zoro #
- G623578563
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-9 Size 1/4 Inch Drive 70mm Length Durable S2 Steel - 208+6309 Star Bit Socket This T-9 star bit socket is built for consistent engagement on star fasteners while keeping the compact reach of a 70mm overall length. The 1/4 inch drive format supports common ratchets and extensions, and the stamped size marking helps maintain fast identification in a professional hand tool setup. Made from high speed steel with anti-corrosive properties, it is designed for strength, durability, and long-term service. The bit is securely attached while remaining interchangeable, supporting repeatable performance in demanding technician workflows. Key Benefits T-9 star bit socket profile provides a secure, precise fit on fasteners. 1/4 inch drive size pairs easily with standard ratchets and extensions. 70mm overall length helps access fasteners while maintaining good control. High speed steel construction supports high strength and durable daily use. Anti-corrosive properties help resist wear and maintain tool condition over time. Stamped size marking allows quick identification for faster tool organization. Meets or exceeds ANSI standards for dependable shop-grade performance. What's Included LISTING IS FOR 1PC ONLY SKU 208+6309 is intended for professional-grade use where repeatable fit and material durability matter. With its clear size stamping and interchangeable, securely attached bit design, it supports efficient workflows while staying aligned with ANSI expectations and Genius Tools quality standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.