Shop GENIUS TOOLS
Create Account
1/2in Dr. T-25 Tamperproof Star Bit Socket 150mmL
- Mfr # 408+7625
- Zoro # G223580263
product price:Â
$
11.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+7625
- Zoro #
- G223580263
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-25 Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 408+7625, 1/2in Drive Bit Socket This 1/2in drive T-25 tamperproof star bit socket is built for consistent fit, controlled reach, and dependable engagement. The 150mm overall length helps access fasteners with added clearance while maintaining stable drive alignment. Manufactured from high speed steel for strength, durability, and anti-corrosive properties, it's designed for professional technicians who need a bit socket that holds up under repeated use. Size markings are stamped for fast, permanent identification during tool organization. Key Benefits 1/2in drive T-25 tamperproof star bit socket for secure, consistent fastening. 150mm overall length improves reach while keeping control and alignment steady. High speed steel construction supports strength, durability, and anti-corrosive performance. Stamped size markings provide quick identification and better tool organization. Securely attached, interchangeable bit socket design supports rigorous professional technician demands. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 408+7625 is designed as a professional-grade bit socket for heavy-use environments where durability and reliable engagement matter. With ANSI-aligned quality, corrosion-resistant high speed steel, and clear size stamping, it stays easy to identify and dependable over time in demanding tool sets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.