Shop GENIUS TOOLS
Create Account
1/4in Dr. #4 Philips Bit Socket
- Mfr # 222604
- Zoro # G123578940
product price:Â
$
2.76
/ea
Sold in multiples of 3 for
$8.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222604
- Zoro #
- G123578940
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Head Hand Socket #4 Size 1/4 Inch Drive Durable Precision Fit - 222604 Professional Hand Socket This #4 Phillips head hand socket is built for controlled, repeatable fastener engagement with a 1/4in drive interface. With a compact 26mm (1.02in) overall length, it fits neatly into organized tool storage and supports consistent handling in day-to-day service work. Made from Chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish and knurled circumference improve grip and handling, while permanently stamped size markings help prevent mix-ups during tool selection. Key Benefits #4 Phillips head hand socket delivers a precise, reliable fit on fasteners. 1/4in drive size pairs with compatible drive tools and accessories. 26mm (1.02in) overall length supports compact storage and controlled handling. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive properties and chrome polished finish resist wear and corrosion. Knurled circumference improves hand grip for secure, confident turning. Permanently stamped size markings enable fast identification and better organization. SKU: 222604.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.