Shop GENIUS TOOLS
Create Account
3/8in Dr. M6 Triple Square Bit Socket 180mmL
- Mfr # 308+8706
- Zoro # G923579864
product price:Â
$
10.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+8706
- Zoro #
- G923579864
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M6 Size 3/8 Inch Drive 180mm Length Durable S2 Steel - 308+8706, Triple Square Bit Socket This 3/8 inch drive M6 triple square bit socket is built for controlled fastener engagement in service and repair work where triple square hardware is used. The 180mm (7.09 inch) overall length helps reach recessed or obstructed fasteners while keeping the tool stable on the drive end. Designed for professional technicians, the bit is securely attached for dependable use and easy interchangeability within your socket and bit system. Size markings are stamped for quick identification during tool selection and inventory checks. Key Benefits 3/8 inch drive M6 triple square bit socket for consistent fastener fitment. 180mm (7.09 inch) overall length improves access to deeper or recessed locations. High Speed Steel construction supports high strength, durability, and anti-corrosive performance. Stamped size marking provides permanent, easy-to-read identification in busy toolboxes. Securely attached, interchangeable bit design built for rigorous professional technician use. Meets or exceeds ANSI standards for quality expectations and shop reliability. SKU 308+8706 is a professional-grade choice for technicians who need a long-reach triple square bit socket that holds up under repeated use. With durable steel construction, clear size stamping, and ANSI-aligned manufacturing expectations, it supports efficient workflow and reliable service performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.