1/4in Dr. 4.5mm Hand Socket
- Mfr # 2225045
- Zoro # G823578813
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2225045
- Zoro #
- G823578813
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 4.5mm Size 1/4 Inch Drive Durable Chrome Vanadium Steel - 2225045 Hand Socket This 4.5mm, 6-point hand socket is built for controlled fastening on a 1/4 inch drive. With a compact 25mm overall length, it fits neatly into tight tool setups while keeping handling precise and predictable. Constructed from chromium-vanadium steel alloy and finished with a chrome polished surface, it combines strength with anti-corrosive protection. Permanently stamped size markings support quick identification and cleaner tool organization during routine service work. Key Benefits 6-point 4.5mm socket profile helps reduce slipping and fastener rounding. 1/4 inch drive size suits compact ratchets, extensions, and hand tools. 25mm overall length supports access and control in confined spaces. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and stays tough under regular use. Stamped size markings enable fast identification and improved tool organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU: 2225045. Designed for professional technicians and built for heavy, repetitive use, this hand socket focuses on fit, durability, and clarity of size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.