1/4in Dr. 4.5mm Deep Impact Socket
- Mfr # 2152045
- Zoro # G023578576
product price:Â
$
4.33
/ea
Sold in multiples of 2 for
$8.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2152045
- Zoro #
- G023578576
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 4.5mm Size 1/4 Inch Drive High Strength Steel - 2152045 Deep Impact Socket This 4.5mm deep impact socket is built for high-torque fastening where a secure 6-point grip matters. The 1/4 inch drive size and 50mm overall length help reach recessed fasteners while maintaining compact handling for everyday shop and garage work. Constructed from Chromium-vanadium steel alloy, it balances strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating reinforce the exterior while supporting core strength for long-term professional use. Size markings are stamped for quick, permanent identification. Key Benefits 6-point deep impact design helps reduce fastener rounding under high torque. 1/4 inch drive and 4.5mm size suit compact impact and hand tools. 50mm overall length supports access to recessed or extended fasteners. Chromium-vanadium steel alloy provides high strength and anti-corrosive performance. Oil-quenched heat treatment improves durability for repeated professional impact use. Matte black oxide coating adds protection and a tough, wear-resistant exterior. Stamped size markings enable fast identification and cleaner socket organization. Manufactured to meet or exceed ANSI standards, this socket is designed for professional technicians who rely on consistent fit and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.