Shop GENIUS TOOLS
Create Account
3/8in Dr. 13/16in Cr.-Mo Deep Impact Socket
- Mfr # 366326
- Zoro # G323580743
original price:Â $7.82 , new price: $7.04 , 9 percent off
new price:Â
$
7.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366326
- Zoro #
- G323580743
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 13/16 Inch 3/8 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 366326 Deep Impact Socket This 13/16 inch, 6-point deep impact socket is built for demanding fastening work where consistent fit and strength matter. The 3/8 inch drive size and 63mm (2.48 inch) overall length help reach fasteners in deeper recesses while maintaining stable engagement. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability, with anti-corrosive properties to hold up in tough shop conditions. Permanent size stamping supports quick identification and streamlined tool organization. Key Benefits 13/16 inch 6-point profile helps reduce rounding and improves fastener grip. 3/8 inch drive size supports compatible impact tools and standard drive equipment. Deep 63mm (2.48 inch) length reaches recessed fasteners in tight assemblies. Chrome molybdenum alloy steel delivers high strength and long-term durability. Heat treated via oil quenching for a tough exterior and strong inner core. Matte black oxide coating adds protection and a durable working surface. Stamped size markings provide permanent, easy identification for faster organization. SKU: 366326. A practical choice when you need dependable fit, durability, and clear identification in your socket set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.