Shop GENIUS TOOLS
Create Account
3/4in Dr. 17mm Impact Socket
- Mfr # 645217
- Zoro # G123584460
original price:Â $12.12 , new price: $10.91 , 9 percent off
new price:Â
$
10.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645217
- Zoro #
- G123584460
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 17mm 3/4 Inch Drive CR-Mo Steel Durable Heavy-Duty - 645217 Impact Socket SKU: 645217. This 17mm, 6-point impact socket is built for consistent torque transfer with a secure fastener fit. The 3/4in drive size and 51mm (2.01in) overall length support a wide range of heavy-duty impact applications where durability and repeatable performance matter. Manufactured from Chromium Molybdenum Alloy Steel, it offers high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior with strong inner core performance, while stamped size markings help keep tool selection quick and organized. Key Benefits 17mm 6-point design helps reduce fastener rounding under high torque. 3/4in drive and 51mm length fit many impact-duty fastening tasks. Chromium Molybdenum Alloy Steel provides strength, durability, and anti-corrosive resistance. Oil-quenched heat treatment supports a durable exterior and strong inner core. Matte black oxide coating adds protection and a professional, non-reflective finish. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Its material choice, protective finish, and clear markings make it a reliable addition to demanding service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.