Shop GENIUS TOOLS
Create Account
1/4in Dr. T-8 Pentacle Bit Socket 70mmL
- Mfr # 208+5208
- Zoro # G523580000
product price:Â
$
6.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5208
- Zoro #
- G523580000
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-8 Size 1/4 Inch Drive 70mm Length High Precision - 208+5208 Professional Bit Socket This 1/4in drive T-8 pentacle bit socket is built for controlled fastening where precise bit engagement and consistent fit matter. With a 70mm (2.76in) overall length, it offers added reach while maintaining the compact handling expected from a 1/4in drive bit socket. Manufactured from High Speed Steel for strength and anti-corrosive performance, it's designed for repeated, professional use. Clear, stamped size markings support faster tool selection and better organization in busy toolboxes. Key Benefits 1/4in drive T-8 pentacle bit socket for accurate, repeatable fastening. 70mm (2.76in) overall length provides added reach in tighter spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Securely attached, interchangeable bit socket design supports dependable day-to-day service work. Stamped size marking enables quick identification and long-term tool organization. Meets or exceeds ANSI standards set by the American National Standards Institute. Engineered for professional technicians and heavy-use environments, this bit socket focuses on fit, durability, and consistency. The High Speed Steel build helps resist wear and corrosion, while ANSI-aligned quality and permanent size stamping support reliable performance and efficient workflow over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.