Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/2in Hex Bit Socket 110mmL
- Mfr # 416+3532
- Zoro # G923580044
original price:Â $18.17 , new price: $16.35 , 10 percent off
new price:Â
$
16.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 416+3532
- Zoro #
- G923580044
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/2 Inch Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 416+3532, 1/2in Drive Hex Bit Socket This 1/2in drive hex bit socket is built for consistent fastening and removal with a 1/2in hex bit profile. The 110mm overall length adds reach while maintaining control, making it easier to access hardware that sits deeper in assemblies. Manufactured for professional technicians, the bit and socket connection is designed to stay secure during use. Clear size markings help keep tool storage organized and reduce mix-ups when working across multiple fastener sizes. Key Benefits 1/2in drive with 1/2in hex bit socket profile for strong engagement. 110mm overall length (4.33in) improves access without sacrificing stability. Made from high speed steel for strength, durability, and corrosion resistance. Permanently stamped size markings support quick identification in tool storage. Securely attached, interchangeable bit socket design handles demanding technician workloads. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU: 416+3532. Designed as a professional-grade hand tool, this hex bit socket focuses on reliable fit, durable construction, and easy organization. It's a straightforward choice when you need a 1/2in drive bit socket that holds up to repeated use and shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.