1/4in Dr. 4mm Hex Bit Socket 70mmL
- Mfr # 208+2334
- Zoro # G823579117
product price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+2334
- Zoro #
- G823579117
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 4mm Size 1/4 Inch Drive 70mm Length Durable Steel Construction - 208+2334, Hex Bit Socket This 1/4in drive 4mm hex bit socket is built for controlled fastening where accurate fit and consistent torque transfer matter. The 70mm overall length helps reach recessed fasteners while maintaining stable engagement on the hex profile. Constructed from high-speed steel with anti-corrosive properties, it's designed for durability in professional environments. Permanently stamped size markings support faster tool identification and cleaner organization across socket rails and drawers. Key Benefits 1/4in drive with 4mm hex bit profile for precise fastener engagement. 70mm overall length improves access in tight or recessed locations. High-speed steel construction delivers strength and long service life. Anti-corrosive properties help protect the socket in demanding shop conditions. Stamped size markings provide permanent, quick identification during tool selection. Securely attached, interchangeable bit socket design supports consistent professional use. Meets or exceeds ANSI standards for dependable fit, function, and quality. It's a practical choice for technicians who need reliable bit-to-fastener engagement and durable steel construction in a compact 1/4in drive format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.