Shop GENIUS TOOLS
Create Account
1/4in Dr. 7/32in Hex Bit Socket 140mmL
- Mfr # 208+3614
- Zoro # G423579111
original price:Â $8.82 , new price: $7.94 , 9 percent off
new price:Â
$
7.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3614
- Zoro #
- G423579111
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/32 Inch Size 1/4 Inch Drive 140mm Length Durable Construction - 208+3614, Hex Bit Socket This 7/32in hex bit socket is built for accurate fastener engagement with a 1/4in drive. The 140mm (5.51in) overall length helps reach recessed or hard-to-access hex fasteners while maintaining stable control during use. Designed for professional technicians, the bit is securely attached yet interchangeable, supporting dependable service work. High Speed Steel construction adds strength and durability, and anti-corrosive properties help protect the tool during regular shop conditions. Key Benefits 7/32in hex bit size supports precise fitment and reduces fastener rounding. 1/4in drive compatibility integrates smoothly with common ratchets and extensions. 140mm (5.51in) overall length improves access in deep or recessed locations. High Speed Steel construction delivers high strength, durability, and long service life. Anti-corrosive properties help maintain performance and appearance under regular use. Stamped size markings provide permanent, fast identification for better tool organization. Meets or exceeds ANSI standards for consistent performance and shop-ready reliability. Clear size stamping simplifies selection, and the professional-grade design is intended to perform over a lifetime of heavy use without unnecessary complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.