Shop GENIUS TOOLS
Create Account
3/8in Drive M4 Ribe Bit Socket 110mmL
- Mfr # 308+9404
- Zoro # G823580823
product price:Â
$
9.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+9404
- Zoro #
- G823580823
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ribe Bit Socket M4 Size 3/8 Inch Drive 110mm Length Durable Construction - 308+9404 Professional Bit Socket This 3/8 inch drive M4 Ribe bit socket is built for controlled fastening where a Ribe profile and added reach are required. With a 110mm overall length (4.33 inches), it helps access fasteners in deeper or recessed locations while staying compatible with common 3/8 inch drive hand tools. Constructed from High Speed Steel, it is designed for high strength, durability, and anti-corrosive performance. Size markings are stamped for quick identification and long-term tool organization in busy work areas. Key Benefits 3/8 inch drive M4 Ribe bit socket supports precise, repeatable fastening tasks. 110mm overall length (4.33 inches) improves access to recessed fasteners. High Speed Steel construction delivers strength, durability, and corrosion resistance. Stamped size identification enables fast selection and better tool organization. Securely attached, interchangeable bit socket design handles professional technician demands. Meets or exceeds ANSI standards for consistent quality and fit. Made for professional-grade use, this bit socket is designed to perform over a lifetime of heavy service. It combines a long-reach profile, durable High Speed Steel build, and clearly stamped sizing to support reliable results while keeping identification and storage straightforward in a technician's toolkit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.