Shop GENIUS TOOLS
Create Account
1/4in Dr. M5 Triple Square Bit Socket 140mmL
- Mfr # 208+8605
- Zoro # G623578617
product price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+8605
- Zoro #
- G623578617
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M5 Size 1/4 Inch Drive 140mm Length High-Precision Tool - 208+8605, Bit Socket This 1/4in drive M5 triple square bit socket is built for precise fastener engagement and consistent fit. The 140mm overall length adds reach for tighter or recessed access points while keeping handling stable for controlled torque application. Manufactured from High Speed Steel, it combines strength with anti-corrosive properties for dependable shop use. Size markings are stamped for quick identification and lasting organization in a professional hand tool setup. Key Benefits 1/4in drive M5 triple square bit socket for accurate, repeatable engagement. 140mm overall length helps reach fasteners in deeper or restricted areas. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help resist rust and maintain consistent performance. Stamped size markings provide permanent, fast identification during tool changes. Securely attached, interchangeable bit socket design handles rigorous technician workloads. Meets or exceeds ANSI standards for quality expectations in professional hand tools. Designed for professional technicians and built for heavy use, this bit socket balances precision, durability, and practical organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.