Shop GENIUS TOOLS
Create Account
1/4in Dr. 9/32in(12 pt.) Deep Hand Socket
- Mfr # 275209
- Zoro # G723582071
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 275209
- Zoro #
- G723582071
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 9/32 Inch 1/4 Inch Drive 12-Point Durable Chrome Finish - 275209, Deep Hand Socket This 1/4in drive deep hand socket is sized at 9/32in with a 12-point profile for consistent engagement on compatible fasteners. With an overall length of 50mm (1.97 inches), it provides extra reach compared with standard-length sockets while staying compact for organized tool storage. Built from Chromium-vanadium steel alloy and finished in tough, chrome-polished plating, it is designed for high strength and corrosion resistance. The size marking is stamped for fast identification and long-term readability in a professional tool setup. Key Benefits 9/32in deep socket length helps reach fasteners in recessed access points. 12-point design supports secure engagement while reducing rounding risk. 1/4in drive size fits common ratchets, handles, and compatible drive tools. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish resists corrosion and wipes clean after regular use. Stamped size markings provide quick identification and durable, permanent readability. SKU 275209 is intended for long-term, heavy-use toolkits where dependable fit and finish matter. The deep profile, durable alloy construction, and corrosion-resistant chrome finish support reliable performance, while the stamped markings help keep socket selection quick and organized across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.