Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/8in 12-pt. Hand Socket
- Mfr # 473828
- Zoro # G623584175
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473828
- Zoro #
- G623584175
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 7/8 Inch 12-Point 1/2 Inch Drive High-Strength Steel - 473828 Hand Socket SKU: 473828. This 1/2in drive, 7/8in 12-point hand socket is built for dependable fit and consistent performance in professional tool kits. With a 42mm (1.65in) overall length, it balances compact access with practical handling. Manufactured from Chromium Molybdenum Alloy Steel, it delivers high strength and durability while offering anti-corrosive properties. A chrome polished finish adds tough, corrosion-resistant protection, and the size is stamped for quick, permanent identification. Key Benefits 1/2in drive and 7/8in size with a secure 12-point engagement. 42mm (1.65in) overall length supports control in compact working areas. Chromium Molybdenum Alloy Steel construction for high strength and durability. Anti-corrosive properties help withstand harsh shop conditions and frequent handling. Chrome polished finish resists corrosion while maintaining a professional tool appearance. Stamped size markings provide permanent, easy-to-read identification in storage. Designed and made for professional technicians, this socket is intended to hold up under heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.