1/2in Dr. M12 x 1.50 Stud Bolt Socket
- Mfr # 412150
- Zoro # G223579649
product price:Â
$
6.17
/ea
Sold in multiples of 2 for
$12.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 412150
- Zoro #
- G223579649
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Bolt Socket M12 x 1.50mm Size 1/2 Inch Drive High-Strength Steel - 412150 Professional Hand Tool Socket This 1/2in drive stud bolt socket is built for installing and removing M12 x 1.50 stud bolts with a secure, correct fit. With an overall length of 52mm (2.05in), it's sized for controlled access while remaining compatible with standard 1/2in drive ratchets and extensions. Manufactured from Chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. Permanent size stamping supports fast identification during repetitive work and helps maintain organized tool storage. Key Benefits Designed specifically for M12 x 1.50 stud bolts for consistent engagement. 1/2in drive size integrates easily with common professional ratchets and extensions. 52mm (2.05in) overall length balances access, control, and clearance. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive protection. Permanently stamped size markings improve identification and toolbox organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 412150 is made for professional technicians who need a reliable stud bolt socket that holds up to frequent, heavy use. Its material choice, clear identification markings, and standards compliance make it a practical addition to any hand-tool setup where consistent fit and long service life matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.