Shop GENIUS TOOLS
Create Account
3/4in Dr. 68mm 12-Point Hand Socket
- Mfr # 635268
- Zoro # G123579718
original price:Â $87.06 , new price: $78.35 , 10 percent off
new price:Â
$
78.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635268
- Zoro #
- G123579718
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 68mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635268 Hand Socket This 3/4in drive, 68mm 12-point hand socket is built for consistent fit and dependable torque transfer on demanding fasteners. Its 12-point profile helps with quicker engagement, especially when repositioning is limited. Made from Chromium Molybdenum Alloy Steel, it's designed for high strength and long service life while offering anti-corrosive properties. An 85mm (3.35in) overall length provides a balanced reach for controlled handling. Key Benefits 3/4in drive with 68mm size for secure, stable fastener engagement. 12-point design supports easier alignment and efficient torque transfer. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist rust and wear over time. Chrome polished finish adds corrosion resistance and a clean, professional appearance. 85mm overall length balances access in tight areas with solid control. Stamped size markings support quick identification and better tool organization. SKU: 635268. Designed for professional technicians, it's built to perform reliably through heavy, repeated use while maintaining easy identification and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.