Shop GENIUS TOOLS
Create Account
1/4in Dr. 5/32in Hex Bit Socket 100mmL
- Mfr # 208+3510
- Zoro # G923578706
original price:Â $7.01 , new price: $6.31 , 9 percent off
new price:Â
$
6.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3510
- Zoro #
- G923578706
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/32 Inch Size 1/4 Inch Drive 100mm Length Durable Steel Construction - 208+3510 Hex Bit Socket This 1/4in drive hex bit socket is built around a 5/32in hex size with a 100mm overall length (3.94in). The extended reach helps access fasteners in tighter or recessed areas while staying compatible with standard 1/4in drive tools. Constructed from High Speed Steel for strength and durability, it also features anti-corrosive properties to better resist wear in demanding shop conditions. Size markings are stamped for quick identification and consistent organization in your tool storage. Key Benefits 5/32in hex bit socket size supports precise fit on matching fasteners. 1/4in drive design works with common ratchets, extensions, and handles. 100mm (3.94in) length improves reach for recessed or hard-to-access bolts. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help protect the socket in harsh working environments. Permanently stamped size markings speed identification and tool organization. Securely attached yet interchangeable bit design supports reliable, flexible use. Designed for professional technicians, this socket is built to handle heavy, repetitive use while meeting or exceeding ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.