Shop GENIUS TOOLS
Create Account
1/4in Dr. 5/32in Hex Bit Socket 70mmL
- Mfr # 208+3310
- Zoro # G523579110
product price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+3310
- Zoro #
- G523579110
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/32 Inch Size 1/4 Inch Drive 70mm Length Durable Construction - 208+3310 Professional Hex Bit Socket This 1/4in drive hex bit socket is built for consistent fit and dependable torque transfer on 5/32in hex fasteners. With a 70mm (2.76in) overall length, it helps reach recessed hardware while staying compact enough for everyday service work and organized storage. Made from High Speed Steel with anti-corrosive properties, it is designed for long-term durability in professional environments. The size marking is stamped for quick identification, supporting faster tool selection and reduced downtime when working through multiple fastener sizes. Key Benefits 5/32in hex bit size provides a secure fit to reduce fastener stripping. 1/4in drive interface works with common ratchets, extensions, and torque tools. 70mm overall length improves access to recessed hex hardware in tight areas. High Speed Steel construction supports strength, durability, and long service life. Anti-corrosive properties help resist wear from moisture and shop conditions. Stamped size markings aid fast identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Engineered for professional technicians, the socket's bit is securely attached while remaining interchangeable, balancing stability with service flexibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.