Shop GENIUS TOOLS
Create Account
3/8in Dr. T-25 Pentacle Bit Socket 50mmL
- Mfr # 308+5025
- Zoro # G323578986
product price:Â
$
5.70
/ea
Sold in multiples of 2 for
$11.40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5025
- Zoro #
- G323578986
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-25 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 308+5025 Professional Bit Socket This 3/8 inch drive T-25 pentacle bit socket is built for consistent fit, controlled torque transfer, and quick size identification in professional tool sets. With a 50mm (1.97 inch) overall length, it provides practical reach while keeping the bit securely attached for dependable, repeatable work. Designed for demanding shop environments, the construction focuses on strength, durability, and corrosion resistance. Permanent size stamping helps keep tool organization efficient, especially when working across multiple bit socket sizes or shared service bays. Key Benefits 3/8 inch drive T-25 pentacle bit socket for precise fastener engagement. 50mm overall length (1.97 inches) for controlled reach in tight areas. Made from high speed steel for strength, durability, and corrosion resistance. Stamped size markings provide permanent identification and faster tool organization. Securely attached, interchangeable bit socket design supports rigorous professional technician use. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 308+5025 is built to perform over a lifetime of heavy use, with materials and manufacturing focused on reliable, repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.