Shop GENIUS TOOLS
Create Account
3/8in Dr. 6mm Hex Bit Socket 110mmL
- Mfr # 308+2536
- Zoro # G423581763
original price:Â $7.33 , new price: $6.60 , 9 percent off
new price:Â
$
6.60
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+2536
- Zoro #
- G423581763
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Size 3/8 Inch Drive 110mm Length Durable Construction - 308+2536 Professional Hex Bit Socket This 6mm hex bit socket is built for consistent fit and dependable torque transfer on fasteners that require a hex bit profile. With a 3/8in drive and 110mm overall length (4.33 inches), it balances reach and control for work where standard-length bits are not enough. Made from high speed steel for strength and durability, it also offers anti-corrosive properties to help maintain performance over time. Stamped size markings support faster selection and cleaner tool organization in a professional toolbox. Key Benefits 6mm hex bit socket size supports common hex fastener applications. 3/8in drive interface fits compatible ratchets, extensions, and torque tools. 110mm (4.33in) length provides added reach into recessed or obstructed areas. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear from demanding shop environments. Stamped size markings enable permanent identification and faster tool organization. Securely attached yet interchangeable design suits the needs of professional technicians. SKU: 308+2536.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.