Shop GENIUS TOOLS
Create Account
3/8in Dr. T-25 Star Bit Socket 220mmL
- Mfr # 308+6825
- Zoro # G523581434
original price:Â $10.33 , new price: $9.30 , 9 percent off
new price:Â
$
9.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+6825
- Zoro #
- G523581434
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-25 Size 3/8 Inch Drive 220mm Length Durable S2 Steel - 308+6825 Star Bit Socket This 3/8in drive T-25 star bit socket is built for professional hand tool setups where consistent fastener engagement and extended reach are required. The 220mm (8.66in) overall length helps access recessed or obstructed fasteners while keeping the drive end clear for your ratchet. Made from high speed steel for strength, durability, and anti-corrosive performance, this socket is designed to stand up to frequent shop use. The stamped size marking supports quick identification and organized storage in drawers, carts, or socket rails. Key Benefits T-25 star bit profile delivers a secure grip on compatible fasteners. 3/8in drive fits common ratchets and extensions in professional tool kits. 220mm length improves reach for deep-set or hard-to-access fasteners. High speed steel construction provides strength, durability, and anti-corrosive resistance. Size is stamped for permanent identification and faster tool organization. Securely attached bit design remains interchangeable for service versatility. Meets or exceeds ANSI standards for performance expectations and consistency. It is designed and made for professional technicians, with durability intended for a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.