Shop GENIUS TOOLS
Create Account
3/8in Dr. T-15 Star Bit Socket 50mmL
- Mfr # 308+6115
- Zoro # G623582393
product price:Â
$
4.27
/ea
Sold in multiples of 2 for
$8.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+6115
- Zoro #
- G623582393
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-15 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 308+6115 Star Bit Socket This T-15 star bit socket is built for consistent fastener engagement with a 3/8 inch drive and 50mm overall length (1.97 inches). The star bit profile is designed to seat securely on T-15 star fasteners, supporting controlled work where fit and repeatability matter. Made from high speed steel for strength and durability, it also offers anti-corrosive properties for long-term service. Size markings are stamped for quick identification and better tool organization in busy work areas. Key Benefits T-15 star bit socket profile supports secure, accurate engagement on matching fasteners. 3/8 inch drive size fits common ratchets and extensions for versatile setups. 50mm overall length (1.97 inches) helps access fasteners in tighter spaces. High speed steel construction provides high strength and durability under repeated use. Anti-corrosive properties help maintain performance in demanding shop environments. Stamped size markings enable permanent, easy identification for faster tool selection. Designed for professional technicians, this star bit socket balances durability, identification clarity, and a secure grip on T-15 fasteners. The interchangeable, securely attached bit design supports everyday service needs while maintaining consistent performance across repeated cycles of use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.