Shop GENIUS TOOLS
Create Account
1/4in Dr. T-15 Tamperproof Star Bit Socket 70mmL
- Mfr # 208+7315
- Zoro # G123578780
original price:Â $5.14 , new price: $4.63 , 9 percent off
new price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7315
- Zoro #
- G123578780
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-15 Size 1/4 Inch Drive 70mm Length Durable Design - 208+7315 Tamperproof Bit Socket This 1/4 inch drive T-15 tamperproof star bit socket is built for controlled fastener engagement where a security-style Torx profile is required. The 70mm overall length helps with reach while maintaining stable handling, making it a practical choice for organized, repeatable service work. Constructed from high speed steel for strength and durability, it also offers anti-corrosive properties to help the tool hold up in demanding environments. Size markings are stamped for permanent identification, supporting efficient tool management in professional hand tool setups. Key Benefits 1/4 inch drive T-15 tamperproof star bit socket for secure fastener engagement. 70mm overall length supports improved access while maintaining control and stability. High speed steel construction delivers high strength for demanding, repeated use. Anti-corrosive properties help resist wear from moisture and workshop conditions. Bit socket is securely attached and interchangeable for consistent, reliable performance. Stamped size markings enable quick identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable professional workshop performance. Designed for professional technicians, this bit socket emphasizes durability, consistent fit, and easy identification during daily work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.