Shop GENIUS TOOLS
Create Account
1/4in Dr. 5/32in Wobble Hex Bit Socket 45mmL
- Mfr # 208+5110
- Zoro # G123579169
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5110
- Zoro #
- G123579169
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/32 Inch Wobble Style 1/4 Inch Drive 45mm Length Durable Construction - 208+5110 Professional Hex Bit Socket This 5/32in wobble hex bit socket is built for controlled fastener engagement when straight access is limited. The wobble style end helps expand your working angle while maintaining a secure, professional connection on a 1/4in drive tool setup. With a 45mm (1.77in) overall length, it balances reach and compact access. High Speed Steel construction supports strength and durability, while anti-corrosive properties help it hold up in demanding shop conditions. The size is permanently stamped for quick identification in drawers and tool trays. Key Benefits 5/32in wobble hex bit design improves access at broader working angles. 1/4in drive size fits common ratchets, extensions, and hand tool systems. 45mm (1.77in) overall length supports tight-space work without excess bulk. High Speed Steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help resist damage in harsh, moisture-prone environments. Stamped size marking enables fast, permanent identification for better tool organization. Meets or exceeds ANSI standards for consistent performance and professional expectations. Genius Tools Hex Bit Socket 5/32 Inch Wobble Style 1/4 Inch Drive 45mm Length Durable Construction - 208+5110 is designed for professional technicians who need dependable fit and flexibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.