Shop GENIUS TOOLS
Create Account
1/2in Dr. 11/16in 12-pt. Hand Socket
- Mfr # 473822
- Zoro # G123580714
product price:Â
$
4.05
/ea
Sold in multiples of 2 for
$8.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473822
- Zoro #
- G123580714
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 11/16 Inch 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 473822, Hand Socket This 1/2in drive, 11/16in 12-point hand socket is built for consistent fit and repeatable torque in professional hand-tool work. With an overall length of 38mm (1.5 inches), it offers a compact profile while keeping the working end accessible in tight tool layouts. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds tough, corrosion-resistant protection, and the size is stamped for fast identification during setup and organization. Key Benefits 1/2in drive and 11/16in 12-point profile for secure hand-socket engagement. 38mm (1.5in) overall length supports compact access and controlled handling. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Anti-corrosive material properties help maintain performance in demanding environments. Chrome polished finish resists corrosion and supports easy cleanup after use. Stamped size markings provide permanent, easy identification for faster tool selection. SKU: 473822. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while staying easy to identify and maintain. The combination of durable alloy steel construction, corrosion resistance, and ANSI-aligned performance makes it a dependable choice for organized, professional toolkits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.