Shop GENIUS TOOLS
Create Account
3/8in Dr. 19mm Hand Socket
- Mfr # 323219
- Zoro # G623581600
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323219
- Zoro #
- G623581600
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 19mm 3/8 Inch Drive High-Quality Chrome Vanadium Steel - 323219 Hand Socket This 19mm 6-point hand socket is built for consistent fit, torque transfer, and long service life in demanding toolboxes. The 3/8in drive size and compact 32mm (1.26in) overall length help maintain control while working with compatible ratchets and extensions. Constructed from chromium-vanadium steel alloy and finished in chrome polish, it is designed for strength and corrosion resistance. Clearly stamped size markings support faster identification and better organization, especially when sockets are stored together in sets. Key Benefits 19mm 6-point socket profile helps reduce slippage and fastener rounding. 3/8in drive size fits common ratchets, extensions, and torque-handling setups. 32mm overall length supports access and maneuverability in compact spaces. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish adds tough, corrosion-resistant protection for daily shop use. Permanently stamped size markings improve identification and socket organization. SKU: 323219. Designed for professional-grade performance, this socket focuses on secure engagement, durable materials, and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.