Shop GENIUS TOOLS
Create Account
1/4in Dr. 5.5mm Impact Socket
- Mfr # 2125055
- Zoro # G023579375
product price:Â
$
2.69
/ea
Sold in multiples of 3 for
$8.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2125055
- Zoro #
- G023579375
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 5.5mm 1/4 Inch Drive High-Strength Steel Durable Design - 2125055 Impact Socket Built for professional hand tool kits, this 5.5mm 6-point impact socket combines a compact 1/4in drive format with a short 25mm overall length for controlled work in limited-access areas. The 6-point profile helps maintain a secure fit on fasteners while transferring torque efficiently. Constructed from Chromium-vanadium steel alloy, the socket is engineered for high strength, durability, and anti-corrosive performance. A heat-treated, oil-quenched process and matte black oxide coating create a tough exterior with a strong inner core intended for long-term service. Key Benefits 5.5mm 6-point impact design helps reduce fastener rounding under torque. 1/4in drive with 25mm length supports access in compact, tight spaces. Chromium-vanadium steel alloy provides high strength and durable performance. Anti-corrosive material properties help resist wear in demanding working conditions. Heat treated by oil quenching for a tough exterior and strong core. Matte black oxide coating adds durability and a professional, non-reflective finish. Permanently stamped size markings improve organization and quick identification. SKU: 2125055. It's a straightforward, professional-grade choice when you need consistent fit, durability, and clear size ID in a compact impact socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.