Shop GENIUS TOOLS
Create Account
1/2in Dr. 17mm Hand Socket
- Mfr # 423817
- Zoro # G323582402
product price:Â
$
4.66
/ea
Sold in multiples of 2 for
$9.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423817
- Zoro #
- G323582402
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 17mm 1/2 Inch Drive Durable Chrome Vanadium Steel - 423817 Hand Socket This 17mm 6-point hand socket is built for controlled torque and consistent fastener engagement on a 1/2in drive. Its compact 38mm (1.5in) overall length helps maintain access where space is limited while keeping the tool stable on the fastener. Manufactured from Chromium-vanadium steel alloy and finished in a chrome-polished coating, it is designed for high strength, long service life, and corrosion resistance. Permanently stamped size markings support quick identification and organized storage in a professional tool set. Key Benefits 17mm 6-point profile helps reduce rounding and improves fastener grip. 1/2in drive fits common ratchets and handles for broad shop compatibility. 38mm (1.5in) overall length supports access and control in tighter areas. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Chrome polished finish resists corrosion while remaining tough in daily use. Size is stamped for permanent, easy identification and faster tool organization. SKU 423817 is suited to professional-grade toolkits where reliability and repeatable fit matter. The 6-point design, stamped markings, and corrosion-resistant construction help maintain performance through heavy use, while compliance with ANSI standards supports confidence in fit and durability over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.